Zoro Homepage

Drum Pump Tube, Polypropylene, 27" Long

  • Mfr # 24-ZORO0044

  • Zoro # G806080357


product price: $490.99
/ea
Free Shipping & Returns

Key Features

Includes
Pump Tube
For Container Size
Small containers
For Use With
Chemical Service
Food Grade
No
Outlet Size
3/4 in barb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-ZORO0044
Zoro #
G806080357
UPC #
-
Country of Origin
Germany

Dimensions

For Container Size
Small containers
Outlet Size
3/4 in barb
Length
27 in (700 mm)

Details

Includes
Pump Tube
For Use With
Chemical Service
Food Grade
No
Material
PP polypropylene

Description

F314PP 32/25 27"pump
FLUX F314 27” sealless drum pump for small containers in polypropylene/FKM construction, Hast C shaft.
Details: 700 mm (27”) tube length for use in small containers, 32 mm (1.25”) tube OD, high flow axial impeller, Max flow: 14.8 GPM*, Max head: 27.9 ft*, Max. viscosity: 250 cPs, Temp range: 32 degrees F - 113 degrees F. Note: Requires FLUX 300 series electric or battery operated motor, sold separately. Quality Products - Made in Germany.
*As tested with water at 68 degrees F at pump outlet with full, open discharge (+/- 10%); Max head measured with closed outlet. Performance will vary based on type of liquid(s) being transferred.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.