Zoro Homepage

Drum Pump Tube, Polypropylene, 47" Long. For DEF Service.

  • Mfr # 24-ZORO0123

  • Zoro # G806080999


product price: $656.99
/ea
Free Shipping & Returns

Key Features

Includes
Pump Tube
For Use With
Chemical Service, DEF
For Container Size
IBC/Tote or smaller
Food Grade
No
Outlet Size
1 in barb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-ZORO0123
Zoro #
G806080999
UPC #
-
Country of Origin
Germany

Dimensions

For Container Size
IBC/Tote or smaller
Outlet Size
1 in barb
Length
47 in (1200 mm)

Details

Includes
Pump Tube
For Use With
Chemical Service, DEF
Food Grade
No
Material
PP polypropylene

Description

F424PP/S 41/36 47"pump. For DEF Service. FLUX F424 47 sealless drum pump for IBC/totes in polypropylene/FKM construction. Details: 1200 mm (47 ) tube length for use in IBC/totes or smaller containers, 41 mm (1.6 ) tube OD, high flow axial impeller, Max flow: 43 GPM*, Max head: 31 ft*, Max. viscosity: 1200 cPs, Temp range: 32Ú°F 122Ú°F. Note: Requires FLUX 400 series electric or air operated motor, sold separately. Quality Products - Made in Germany. *As tested with water at 68Ú°F at pump outlet with full, open discharge (+/- 10%); Max head measured with closed outlet. Performance will vary based on type of liquid(s) being transferred.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.