Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Pump Tube, Stainless Steel, 39" Long

  • Mfr # 24-ZORO0230

  • Zoro # G906080981


product price: $2,438.99
/ea
Free Shipping & Returns

Key Features

Includes
Pump Tube
For Use With
Chemical Service
For Container Size
55 gal drum or smaller
Food Grade
No
Length
39 in (1000 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24-ZORO0230
Zoro #
G906080981
UPC #
-
Country of Origin
Germany

Dimensions

For Container Size
55 gal drum or smaller
Length
39 in (1000 mm)
Outlet Size
1 in barb

Details

Includes
Pump Tube
For Use With
Chemical Service
Food Grade
No
Material
Stainless Steel

Description

F430ExS 41/38 39"pump
FLUX F430 39” drum pump for 55 gallon drums in S.S./FKM construction.
Details: 1000 mm (39”) tube length for use in 55 gal drums or smaller containers, 41 mm (1.6”) tube OD, high flow axial impeller, mech seal, Max flow: 63 GPM*, Max head: 42 ft*, Max. viscosity: 1200 cPs, Temp range: 32 degrees F - 212 degrees F. Note: Requires FLUX 400 series electric or air operated motor, sold separately. Quality Products
*As tested with water at 68 degrees F at pump outlet with full, open discharge (+/- 10%); Max head measured with closed outlet. Performance will vary based on type of liquid(s) being transferred.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.