Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Nozzle Polypropylene PP 3/4" for DEF Service

  • Mfr # 24-ZORO0093

  • Zoro # G406113394


product price: $280.99
/ea
Free Shipping & Returns

Key Features

For Use With
3/4" hose
Includes
Hand Nozzle
Material
PP polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-ZORO0093
Zoro #
G406113394
UPC #
-
Country of Origin
Germany

Details

For Use With
3/4" hose
Includes
Hand Nozzle
Material
PP polypropylene

Description

Hand Nozzle, Polypropylene, FKM, 3/4" hose barb inlet, 43 psi max pressure, 21 gpm max flow (water), 800 cps max viscosity, 122 F max temperature. For DEF service. Quality Products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.