
Hand Nozzle Stainless Steel 1.5" Tri Clamp, For Food Service
Mfr # 24-ZORO0264
Zoro # G306113357
product price:Â $1,130.99
/ea
Free Shipping & Returns
Key Features
For Use With
1.5" hose with tri clamps, Food Service
Includes
Hand Nozzle with 1.5" tri clamp inlet (tri clamps not included)
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
24-ZORO0264
Zoro #
G306113357
UPC #
-
Country of Origin
Germany
Details
For Use With
1.5" hose with tri clamps, Food Service
Includes
Hand Nozzle with 1.5" tri clamp inlet (tri clamps not included)
Material
Stainless Steel
Description
Hand Nozzle, Stainless Steel, PTFE/FEP, 1.5" tri clamp inlet, 43 psi max pressure, 21 gpm max flow (water), 800 cps max viscosity, 122 F max temperature. For Sanitary, Food, Pharmaceutical Service. Quality Products
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.