Zoro Homepage

Hand Nozzle Stainless Steel 3/4"

  • Mfr # 24-ZORO0095

  • Zoro # G106113366


product price: $1,083.99
/ea
Free Shipping & Returns

Key Features

For Use With
3/4" hose
Material
Stainless Steel
Includes
Hand Nozzle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-ZORO0095
Zoro #
G106113366
UPC #
-
Country of Origin
Germany

Details

For Use With
3/4" hose
Material
Stainless Steel
Includes
Hand Nozzle

Description

Hand Nozzle, Stainless Steel, FKM, 3/4" hose barb inlet, 58 psi max pressure, 21 gpm max flow (water), 800 cps max viscosity, 212 F max temperature. Includes hose clamp. Quality Products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.