Shop FLUX
See all product information
Create Account
Pump, Stainless Steel, 39" Long, Air Operated Motor, 470W Power. For food service.
- Mfr # 24-ZORO0200
- Zoro # G206080872
product price:
$
2,901.99
/ea
Free Shipping & Returns
Key Features
For Use With
Sanitary, Food, Pharmaceutical Service
Includes
Pump Tube, Air Operated Motor
Motor Type
Air operated
Outlet Size
1 in barb
Length (In.)
39 in (1000 mm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 24-ZORO0200
- Zoro #
- G206080872
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Outlet Size
- 1 in barb
- Length (In.)
- 39 in (1000 mm)
Details
- For Use With
- Sanitary, Food, Pharmaceutical Service
- Includes
- Pump Tube, Air Operated Motor
- Motor Type
- Air operated
- Body Material
- Stainless Steel
Description
FP427S 43/38 1000 FOOD (39") pump tube, F416-2EX air motor. For sanitary, food, pharmaceutical applications. FLUX air operated F427 39 sealless drum pump for 55 gallon drums in S.S./FKM construction. Includes F416-2EX air motor. Details: 1000 mm (39 ) tube length for use in 55 gal drums or smaller containers, 43 mm (1.7 ) tube OD, high flow axial impeller, Max flow: 63 GPM*, Max head: 42 ft*, Max. viscosity: 1000 cPs, Temp range: 32Ú°F 212Ú°F, air operated motor, 470W motor capacity. Quality Products - Made in Germany. *As tested with water at 68Ú°F at pump outlet with full, open discharge (+/- 10%); Max head measured with closed outlet. Performance will vary based on type of liquid(s) being transferred.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.