Shop FNA GROUP
Create Account
240621 0.31 in. x 25 ft. Morflex Technology Hose
- Mfr # 240621
- Zoro # G603920290
product price:Â
$
94.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 240621
- Zoro #
- G603920290
- UPC #
- 636893403576
- Country of Origin
- United States
Description
Features
- Lightweight polyester braid for easy handling
- Use for high flexibility, kink resistance
- Equipped with threaded m22 connection with dual o-ring design
- Polyurethane outer jacket is non-marring
- Abrasion resistant & designed to fit most gas pressure washers with standard threaded m22 connections
- 140 degrees fahrenheit maximum water temperature
- PSI: 3700
- Size: 0.31" x 25'
- Country of Origin: USA
- Weight: 4 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.