Morflex Pressure Washer Hose, Rated Up to 3700 PSI, 5/16-In. x 50-Ft.

  • Mfr # 41109

  • Zoro # G116323830


product price:  $99.39
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41109
Zoro #
G116323830
UPC #
636893403583
Country of Origin
United States

Description

5/6in x 50ft, Morflex Technology Hose, 3,700 PSI, Lightweight Polyester Braid For Easy Handling, Use For High Flexibility, Kink Resistance, Equipped With Threaded M22 Connection With Dual O-Ring Design, Polyurethane Outer Jacket Is Non-Marring, Abrasion Resistant & Designed To Fit Most Gas Pressure Washers With Standard Threaded M22 Connections, Rated Up To 140 Degrees Fahrenheit Maximum Temperature.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.