Zoro Homepage

Soap Dispenser, 1000mL, Black/Gray, Height: 11 in

  • Mfr # 9326-90-LA003

  • Zoro # G4173592


product price: $40.25
/ea

Key Features

Operation Mode
Manual
Refill Size
34 oz
Mount Type
Wall
Material
ABS Plastic
Color
Black/Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9326-90-LA003
Zoro #
G4173592
UPC #
-
Country of Origin
United States

Dimensions

Refill Size
34 oz
Height
11 in
Width
4 7/8 in
Depth
4 3/4 in
Size
1000 ml
Overall Depth
4 7/8 in
Overall Width
4 3/8 in
Overall Height
10 3/4 in

Details

Item
Soap Dispenser
Operation Mode
Manual
Mount Type
Wall
Material
ABS Plastic
Color
Black/Gray
Compatible with Manufacturer Model Number
9325B
For Use With
Foam Soap
Series
Foam-eeze
Form
Foam
Refill Type
Bulk
Features
Dispenses 0.7 mL of Foamed Liquid per Stroke, Sight Window Indicates Level of Soap Remaining
Product Type
Soap Dispenser
Compatible Manufacturer Part Number
9325B
Compatible Manufacturer Model Number
9325B
For Use With Mfr. Model Number
9325B
Compatible with Manufacturer Model No.
9325B
Compatible with Mfr. Model No.
9325B
For Use with Mfr Model Number
9325B
Compatible Pump Manufacturer Part Number
9325B
Compatible Mfr. Model Number
9325B

Description

Soap Dispenser, Color Black/Gray, Mount Type Wall, Product Type Soap Dispenser, Material ABS Plastic, Series Foam-eeze, Compatible Manufacturer Part Number 9325B, Refill Size 34 oz, Operation Mode Manual, Overall Depth 4 7/8 in, Overall Height 10 3/4 in, Overall Width 4 3/8 in, Standards Not Applicable, Includes Not Applicable, Features Dispenses 0.7 mL of Foamed Liquid per Stroke, Sight Window Indicates Level of Soap Remaining

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.