
12''X18'', 1/8'' Thick, Black Foam PVC Sheet. Sizes Nominal Cut +/-1/8''
Mfr # 3FBLAKPF1218
Zoro # G916060881
product price: $22.99
/eaKey Features
Shape
Rectangle
Size
12" x 18"
Width
11-4/5 in
Length
17-4/5 in
Material
Expanded Foam Polyvinyl Chloride
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3FBLAKPF1218
Zoro #
G916060881
UPC #
710594397157
Country of Origin
United States
Dimensions
Thickness
1/8 in
Size
12" x 18"
Width
11-4/5 in
Length
17-4/5 in
Details
Shape
Rectangle
Color
Black
Material
Expanded Foam Polyvinyl Chloride
Description
Our Foamacel Brand Foam PVC sheet is a lightweight yet durable plastic material. PVC foam board can be easily cut, sawed, drilled, and fabricated. In addition it can be laminated, printed, painted and silk-screened making it perfect for exhibits, displays and signage. PVC foam board is approximately half the weight of solid PVC, durable under adverse conditions, water resistant and fire repellent.
- Foamacell Foam PVC Sheets are the ultimate companion for DIY projects. From crafting custom models to constructing resilient signage, this versatile material empowers your creativity. Create unique works of art, stunning signs, lightweight shelving units, wall panels, and durable displays. Our Foamacell sheets are available in two classic colors, Black and White, allowing you to personalize your projects with style and sophistication.
- Unlock your creativity with Foamacell's Foam PVC Sheets remarkable machinability. Utilizing common tools such as a table saw, miter saw, or router, you can effortlessly fabricate this versatile material into the exact size and shape you desire for your project. Easy to use with paint, markers, vinyl lettering, lamination, and screen printing. NOT compatible with laser equipment.
- Experience the unbeatable durability of our Foamacell brand Foam PVC. Specially engineered to resist moisture, chemicals, heat, shattering, and light abrasions, this material guarantees exceptional performance in virtually any environment.
- Foamacell PVC Foam Board is nearly half the weight of solid PVC, has a smooth surface with a porous core, and boasts sound dampening qualities due to its vibration absorbing properties.
- Each Foamacell Foam PVC sheet comes film masked on one side, which can be re-applied for additional storage protection. Furthermore, all of our foam PVC material is cut NOMINAL within +-1/8" on all sides as per industry standard and is cut by skilled US workers, ensuring superior craftsmanship, proudly Made in the USA.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.