This item is Discontinued.

This item is Discontinued.
Focus Foodservice BD95SS - 9.5 l Insulated Beverage Dispenser (Discontinued)
Mfr #
BD95SS
Zoro #
G204067714
UPC # 843018025920
Country of Origin China
Category Blenders and Juicers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BD95SS
Zoro #
G204067714
UPC #
843018025920
Country of Origin
China
Description
These “well-dressed” brushed stainless steel beverage dispensers offer style and durability that cannot be matched by typical plastic and glass-lined competitive units. These dispensers raise the bar on better beverage service with ergonomic, convenient, time saving features. 18-10 stainless steel body and 201 stainless steel interior. Great performance with both cold or hot beverages.
- Drop handle for easy carrying, pivots out of the way while in use.
- Screw-on lid eliminates spills.
- Foam insulated to maintain desired cold or hot beverage temperatures longer.
- Durable stainless steel interior will not affect taste, smell or color of beverages.
- Will not break like glass lined models.
- Brushed stainless steel exterior minimizes appearance of fingerprints.
- Locking lever feature allows for quicker, hands-free dispensing.
- Legs elevate spigot height for larger capacity cups. Fold down for compact storage.
- Capacity - 10 quart (9.5L)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.