Shop FOCUS FOODSERVICE

FocusFoodService 60 in. x 24 in. x 12 in. Standard Duty Alum Dunnage Rack

  • Mfr # FADR602412

  • Zoro # G015762563


product price:  $578.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FADR602412
Zoro #
G015762563
UPC #
843018003942
Country of Origin
China

Description

Constructed from high tensile extruded type 6063-T5 aluminum tube 1.5in x 1.5in 3.8 x 3.8 cm.. 0.062in 0.16 cm wall thickness uniform throughout. All heli-arc weld construction for better strength and sanitation. All seams welded. All feet capped with durable plastic inserts to prevent floor damage. Tube spacing on 4.5in 11.4 cm. centers. -Dimensions: 60in L x 24in W x 12in H. -Capacity lbs.: 1500.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.