This item is Discontinued.

Focus Foodservice FocusFoodService 906005 6 Pocket Focus Baguette-French Bread Pan 906005

This item is Discontinued.

Focus Foodservice

FocusFoodService 906005 6 Pocket Focus Baguette-French Bread Pan (Discontinued)

Mfr # 906005
Zoro # G203849823
UPC # 843018020130
Country of Origin China
Category Bakeware
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
906005
Zoro #
G203849823
UPC #
843018020130
Country of Origin
China

Description

  • Perforated aluminum allows for excellent air flow for golden brown, crunchy crusts.
  • Thick aluminum reinforcing bars for greater strength and durability.
  • Perforated 3003 aluminum with silicone glaze.
  • Molds per Pan: 6 Long.
  • Mold Dimensions: 2-13/32" x 26".
  • Thickness: 1.2 mm.
  • Overall size: 18" x 26" x 1".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.