
-Nozzles
Mfr # 610F
Zoro # G211769038
product price: $16.99
/eaKey Features
Pattern
Fog
Inlet Size
3/4 in FGHT
Material
Brass
Flow Pressure
1 gpm at 40 psi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
610F
Zoro #
G211769038
UPC #
-
Country of Origin
United States
Dimensions
Inlet Size
3/4 in FGHT
Details
Pattern
Fog
Material
Brass
Flow Rate
Fine
Flow Pressure
1 gpm at 40 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.