Shop FOLDING GUARD
See all product information
Create Account
Bulk Storage Locker Add-On, 48 in W, 61 in D, 93 in H, Add-On, Gray
Mfr # TS1-4861AK-3
Zoro # G2291445
product price:Â
$
626.99
/ea
Free Shipping & Returns
Key Features
Overall Width
48 in
Overall Depth
61 in
Overall Height
93 in
Number of Shelves
0
Number of Adjustable Shelves
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TS1-4861AK-3
- Zoro #
- G2291445
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 48 in
- Overall Depth
- 61 in
- Overall Height
- 93 in
- Frame Material Thickness
- 14 ga
- Wire Mesh Thickness
- 4 ga
Description
Bulk Storage Locker Add-On, Frame Assembled Unassembled, Number of Units Wide 1, Panels Included (1) Side Panel, (1) Door, Lock Type Padlock Hasp, Number of Shelves 0, Overall Depth 61 in, Overall Height 93 in, Overall Width 48 in, Bolts to Floor Yes, Frame Material Thickness 14 ga, Load Capacity per Shelf 150 lb, Number of Doors 1, Duty Rating Heavy Duty, Handle Type Pull, Locker Color Gray, Locker Configuration Add-On, Locker Finish Galvanneal, Method of Construction Welded