Bulk Storage Locker Add-On, 36 in W, 37 in D, 93 in H, 0 Shelves, 1 Doors
- Mfr # TS1-3637AK-3
- Zoro # G515544270
product price:Â
$
543.99
/ea
Key Features
Overall Width
36 in
Overall Depth
37 in
Overall Height
93 in
Number of Shelves
0
Locker Configuration
Add-On
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TS1-3637AK-3
- Zoro #
- G515544270
- UPC #
- -
- Country of Origin
- United States
- Item
- Bulk Storage Locker Add-On
- Number of Shelves
- 0
- Locker Configuration
- Add-On
- Number of Doors
- 1
- Load Capacity per Shelf
- 200 lb
- Panels Included
- (1) Door, (2) Side Panels
- Number of Units Wide
- 1
- Lock Type
- Padlock Hasp
- Bolts to Floor
- Yes
- Number of Tiers
- 1
- Wire Mesh Design
- Rectangle
- Locker Color
- Gray
- Frame Assembled
- Unassembled
- Door Opening
- 180 Degrees
Dimensions
- Overall Width
- 36 in
- Overall Depth
- 37 in
- Overall Height
- 93 in
- Frame Material Thickness
- 10 ga
Description
Bulk Storage Locker Add-On, Frame Assembled Unassembled, Number of Units Wide 1, Panels Included (1) Door, (2) Side Panels, Lock Type Padlock Hasp, Number of Shelves 0, Overall Depth 37 in, Overall Height 93 in, Overall Width 36 in, Bolts to Floor Yes, Door Opening 180 Degrees , Frame Material Thickness 10 ga, Load Capacity per Shelf 200 lb, Number of Doors 1, Wire Mesh Design Rectangle, Locker Color Gray, Locker Configuration Add-On, Number of Tiers 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.