Bulk Storage Locker Add-On, 36 in W, 37 in D, 93 in H, 1 Shelves, 2 Doors

  • Mfr # TS2-3637AK-3

  • Zoro # G115544274


product price: $766.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
37 in
Overall Height
93 in
Number of Shelves
1
Locker Configuration
Add-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS2-3637AK-3
Zoro #
G115544274
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
37 in
Overall Height
93 in
Frame Material Thickness
10 ga

Details

Item
Bulk Storage Locker Add-On
Number of Shelves
1
Locker Configuration
Add-On
Number of Doors
2
Bolts to Floor
Yes
Wire Mesh Design
Rectangle
Number of Tiers
2
Number of Units Wide
2
Door Opening
180 Degrees
Frame Assembled
Unassembled
Locker Color
Gray
Lock Type
Padlock Hasp
Panels Included
(2) Doors, (2) Side Panels
Load Capacity per Shelf
200 lb

Description

Bulk Storage Locker Add-On, Frame Assembled Unassembled, Number of Units Wide 2, Panels Included (2) Doors, (2) Side Panels, Lock Type Padlock Hasp, Number of Shelves 1, Overall Depth 37 in, Overall Height 93 in, Overall Width 36 in, Bolts to Floor Yes, Door Opening 180 Degrees , Frame Material Thickness 10 ga, Load Capacity per Shelf 200 lb, Number of Doors 2, Wire Mesh Design Rectangle, Locker Color Gray, Locker Configuration Add-On, Number of Tiers 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.