Zoro Homepage

Bulk Storage Locker Add-On, 48 in W, 37 in D, 0 Shelves, 0 Doors

  • Mfr # TST-4837C3

  • Zoro # G215544273


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Overall Width
48 in
Overall Depth
37 in
Number of Shelves
0
Number of Doors
0
Frame Assembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TST-4837C3
Zoro #
G215544273
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
37 in
Frame Material Thickness
10 ga

Details

Item
Bulk Storage Locker Add-On
Number of Shelves
0
Number of Doors
0
Frame Assembled
Unassembled
Load Capacity per Shelf
200 lb
Door Opening
180 Degrees
Bolts to Floor
Yes
Wire Mesh Design
Rectangle
Panels Included
(1) Top Panel
Number of Units Wide
0
Includes Top
Yes
Lock Type
Padlock Hasp
Locker Color
Gray

Description

Overall Depth 37 in, Overall Width 4 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.