
Bulk Storage Locker Add-On, 48 in W, 61 in D, 93 in H, 1 Shelves, 2 Doors
Mfr # TS2-4861AKB3
Zoro # G415544271
product price: $1,115.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Overall Width
48 in
Overall Depth
61 in
Overall Height
93 in
Number of Shelves
1
Locker Configuration
Add-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TS2-4861AKB3
Zoro #
G415544271
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
48 in
Overall Depth
61 in
Overall Height
93 in
Frame Material Thickness
10 ga
Details
Item
Bulk Storage Locker Add-On
Number of Shelves
1
Locker Configuration
Add-On
Number of Doors
2
Door Type
Wire Mesh
Locker Color
Gray
Number of Units Wide
2
Panels Included
(1) Back Panel, (2) Doors, (2) Side Panels
Load Capacity per Shelf
200 lb
Bolts to Floor
Yes
Wire Mesh Design
Rectangle
Lock Type
Padlock Hasp
Number of Tiers
2
Door Opening
180 Degrees
Frame Assembled
Unassembled
Description
Bulk Storage Locker Add-On, Frame Assembled Unassembled, Number of Units Wide 2, Panels Included (1) Back Panel, (2) Doors, (2) Side Panels, Lock Type Padlock Hasp, Number of Shelves 1, Overall Depth 61 in, Overall Height 93 in, Overall Width 48 in, Bolts to Floor Yes, Door Opening 180 Degrees , Frame Material Thickness 10 ga, Load Capacity per Shelf 200 lb, Number of Doors 2, Wire Mesh Design Rectangle, Door Type Wire Mesh, Locker Color Gray, Locker Configuration Add-On, Number of Tiers 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.