
Bulk Storage Locker Starter, 48 in W, 37 in D, 93 in H, 1 Shelves, 2 Doors
Mfr # TS2-4837SK-3
Zoro # G015544275
product price: $1,034.99
/eaKey Features
Overall Width
48 in
Overall Depth
37 in
Overall Height
93 in
Number of Shelves
1
Locker Configuration
Starter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TS2-4837SK-3
Zoro #
G015544275
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
48 in
Overall Depth
37 in
Overall Height
93 in
Frame Material Thickness
10 ga
Details
Item
Bulk Storage Locker Starter
Number of Shelves
1
Locker Configuration
Starter
Number of Doors
2
Bolts to Floor
Yes
Load Capacity per Shelf
200 lb
Door Opening
180 Degrees
Lock Type
Padlock Hasp
Panels Included
(2) Doors, (2) Side Panels
Frame Assembled
Unassembled
Wire Mesh Design
Rectangle
Number of Tiers
2
Number of Units Wide
2
Locker Color
Gray
Description
Bulk Storage Locker Starter, Frame Assembled Unassembled, Number of Units Wide 2, Panels Included (2) Doors, (2) Side Panels, Lock Type Padlock Hasp, Number of Shelves 1, Overall Depth 37 in, Overall Height 93 in, Overall Width 48 in, Bolts to Floor Yes, Door Opening 180 Degrees , Frame Material Thickness 10 ga, Load Capacity per Shelf 200 lb, Number of Doors 2, Wire Mesh Design Rectangle, Locker Color Gray, Locker Configuration Starter, Number of Tiers 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.