Zoro Homepage

Bulk Storage Locker Starter, 48 in W, 49 in D, 93 in H, Starter, Gray

  • Mfr # TS1-4849SK-3

  • Zoro # G9842804


product price: $852.99
/ea
Free Shipping & Returns

Key Features

Overall Width
48 in
Overall Depth
49 in
Overall Height
93 in
Number of Shelves
0
Number of Adjustable Shelves
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS1-4849SK-3
Zoro #
G9842804
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
49 in
Overall Height
93 in
Frame Material Thickness
14 ga
Wire Mesh Thickness
4 ga

Details

Item
Bulk Storage Locker Starter
Number of Shelves
0
Number of Adjustable Shelves
0
Locker Configuration
Starter
Number of Openings
1
Number of Doors
1
Capacity per Shelf
150 lb
Locker Lock Type
Padlock Hasp
Assembled/Unassembled
Unassembled
Locker Door Type
Ventilated
Locker Handle Type
Pull
Locker Material
Steel Wire
Finish
Galvanized
Item - Bulk Storage Lockers
Bulk Storage Locker Starter
Tier
1
Color
Gray
Locker Type
(1) Wide, (1) Opening
Includes
(1) Front Panel with Door, (2) Side Panels
Locking System
Padlock Hasp
Material
Steel
Gauge
4 and 14
Handle Type
Pull
Lock Type
Padlock Hasp
Frame Assembled
Unassembled
Locker Color
Gray
Panel Construction
Wire Mesh
Load Capacity per Shelf
150 lb
Number of Units Wide
1
Locker Finish
Galvanneal
Panels Included
(1) Door, (2) Side Panels
Method of Construction
Welded
Duty Rating
Heavy Duty
Panel Material
Steel
Shelf Adjustability
Fixed
Number of Tiers
1
Bolts to Floor
Yes

Description

Bulk Storage Locker Starter, Frame Assembled Unassembled, Number of Units Wide 1, Panels Included (1) Door, (2) Side Panels, Lock Type Padlock Hasp, Number of Shelves 0, Overall Depth 49 in, Overall Height 93 in, Overall Width 48 in, Bolts to Floor Yes, Frame Material Thickness 14 ga, Load Capacity per Shelf 150 lb, Number of Doors 1, Duty Rating Heavy Duty, Handle Type Pull, Locker Color Gray, Locker Configuration Starter, Locker Finish Galvanneal, Method of Construction Welded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.