Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulk Storage Locker Starter, 48 in W, 61 in D, 93 in H, 1 Shelves, 2 Doors

  • Mfr # TS2-4861SKB3

  • Zoro # G115544281


product price: $1,320.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Overall Width
48 in
Overall Depth
61 in
Overall Height
93 in
Number of Shelves
1
Locker Configuration
Starter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TS2-4861SKB3
Zoro #
G115544281
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
61 in
Overall Height
93 in
Frame Material Thickness
10 ga

Details

Item
Bulk Storage Locker Starter
Number of Shelves
1
Locker Configuration
Starter
Number of Doors
2
Wire Mesh Design
Rectangle
Lock Type
Padlock Hasp
Load Capacity per Shelf
200 lb
Frame Assembled
Unassembled
Number of Tiers
2
Panels Included
(1) Back Panel, (2) Doors, (2) Side Panels
Locker Color
Gray
Bolts to Floor
Yes
Door Opening
180 Degrees
Door Type
Wire Mesh
Number of Units Wide
2

Description

Bulk Storage Locker Starter, Frame Assembled Unassembled, Number of Units Wide 2, Panels Included (1) Back Panel, (2) Doors, (2) Side Panels, Lock Type Padlock Hasp, Number of Shelves 1, Overall Depth 61 in, Overall Height 93 in, Overall Width 48 in, Bolts to Floor Yes, Door Opening 180 Degrees , Frame Material Thickness 10 ga, Load Capacity per Shelf 200 lb, Number of Doors 2, Wire Mesh Design Rectangle, Door Type Wire Mesh, Locker Color Gray, Locker Configuration Starter, Number of Tiers 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.