Clear Access Slide Door With Cylinder (Discontinued)
- Mfr # SAF-SC4682-ML
- Zoro # G1944131
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SAF-SC4682-ML
Zoro #
G1944131
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
84 in
Door Height
84 in
Door Width
46 in
Wire Mesh Opening HxW
2 1/2 in x 1 1/4 in
Wire Mesh Opening Height
2 1/2 in
Wire Thickness
9/64 in
Wire Mesh Opening Width
1 1/4 in
Overall HxW
84 in x 46 in
Details
Item
Welded-Wire Machine Guard Door
Material
Steel
Finish
Gloss
Color
Black
Door type
Sliding Welded-Wire Machine Guard Door
Method of Construction
Welded
component
Sliding Door
Opening Type
Sliding
Component Type
Sliding Door
Lock Type
Cylinder
Product Type
Welded-Wire Machine Guard Door
Includes Mounting Hardware
Yes
Compatible Brand and Series
Folding Guard Saf-T-Fence
Description
Welded-Wire Machine Guard Door, Door Height 84 in, Door Width 46 in, Wire Mesh Opening Height 2 1/2 in, Wire Mesh Opening Width 1 1/4 in, Black, Gloss, Includes Mounting Hardware Yes, Wire Thickness 9/64 in, Cylinder, Sliding, Compatible Brand and Series Folding Guard Saf-T-Fence, Steel, Method of Construction Welded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.