This item is Discontinued.

Folding Guard Locker Back, 36 in W, 36 in D, 90 in H SMBK3690-A

Locker Back, 36 in W, 36 in D, 90 in H (Discontinued)

  • Mfr # SMBK3690-A
  • Zoro # G2289491
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SMBK3690-A
Zoro #
G2289491
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
36 in
Overall Height
90 in
Dimensions
90"H x 3 ft. W
Overall WxDxH
36 in x 36 in x 90 in

Details

Sub-Category
Back Panel
Item
Locker Back
Color
Gray
Type
Add-On
Tier
Two
Finish
Powder Coated
Product Type
Back Panel
Panel Construction
Wire Mesh
Number of Panels
1
Panel Location
Back

Description

Locker Back, Color Gray, Number of Panels 1, Overall Depth 36 in, Overall Height 90 in, Overall Width 36 in, Panel Construction Wire Mesh, Panel Location Back, Product Type Back Panel, Finish Powder Coated, Number of Locks Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.