
Lockset
Mfr # SAF-ML
Zoro # G015586657
product price: $157.99
/ea
Free Shipping & Returns
Key Features
Includes Core
Core Included
ANSI Grade
1
Cylinder Core Type
Conventional Core Cylinder
Locking/Unlocking Access - Outside
Keyway
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SAF-ML
Zoro #
G015586657
UPC #
-
Country of Origin
China
Details
Includes Core
Core Included
ANSI Grade
1
Cylinder Core Type
Conventional Core Cylinder
Locking/Unlocking Access - Outside
Keyway
Material
Steel
ANSI/BHMA Finish
Aluminum Clear Coated
Locking/Unlocking Access - Inside
Thumb Turn
Key Type
Keyed Different
Features
Hinged Door Replacement Cylinder Lockset-Lock Right
Item
Lockset Cylinder
Mortise/Cylindrical
Cylindrical
Description
Hinged Door Lock, Galvanized, Steel, Bolt-On, Gray, Compatible Brand and Series Folding Guard Saf-T-Fence, Compatible Manufacturer Model Number Universal Door, Number of Clips 0, Number of Pieces 11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.