Zoro Homepage

Lockset

  • Mfr # SAF-MS

  • Zoro # G615586675


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Mortise/Cylindrical
Cylindrical
Features
Hinged Door Replacement Cylinder Lockset-Lock Right
Cylinder Core Type
Conventional Core Cylinder
ANSI Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAF-MS
Zoro #
G615586675
UPC #
-
Country of Origin
China

Details

Material
Steel
Mortise/Cylindrical
Cylindrical
Features
Hinged Door Replacement Cylinder Lockset-Lock Right
Cylinder Core Type
Conventional Core Cylinder
ANSI Grade
1
ANSI/BHMA Finish
Aluminum Clear Coated
Locking/Unlocking Access - Inside
Thumb Turn
Locking/Unlocking Access - Outside
Keyway
Item
Lockset Cylinder
Key Type
Keyed Different
Includes Core
Core Included

Description

Hinged Door Lock, Galvanized, Steel, Bolt-On, Gray, Compatible Brand and Series Folding Guard Saf-T-Fence, Compatible Manufacturer Model Number Universal Door, Number of Clips 0, Number of Pieces 11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.