Bulk Storage Locker, 94 in W, 30 in D, 72 in H, 0 Shelves, 2 Doors, Steel Wire, Assembled (Discontinued)
- Mfr # LPC-8030-6
- Zoro # G9846146
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LPC-8030-6
Zoro #
G9846146
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
94 in
Overall Depth
30 in
Overall Height
72 in
Details
Item
Bulk Storage Locker
Number of Shelves
0
Number of Adjustable Shelves
0
Locker Configuration
(1) Wide, (1) Tier
Number of Openings
1
Number of Doors
2
Capacity per Shelf
150 lb
Locker Lock Type
Keyed
Assembled/Unassembled
Assembled
Locker Door Type
Ventilated
Locker Handle Type
None
Locker Material
Steel Wire
Material
Galvanized steel
Locker Type
(1) Wide, (1) Opening
Item - Bulk Storage Lockers
Bulk Storage Locker
Tier
1
Locking System
Cylinder Lock
Includes
Back, Top, (2) Side Panels, (2) Doors
Finish
Galvanized
Gauge
18
Color
Silver
Description
Bulk Storage Locker, Number of Shelves 0, Overall Depth 30 in, Overall Height 72 in, Overall Width 94 in, Number of Doors 2, Includes Back, Top, (2) Side Panels, (2) Doors, Locker Configuration (1) Wide, (1) Tier, Number of Openings 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.