Machine Guard Panel
- Mfr # V-01059-A1
- Zoro # G121908428
product price:Â
$
75.15
/ea
Key Features
Shield Material
Steel
Compatible Manufacturer Model Number
PS084Y16E1
Overall Height
59 in
Compatible Product Type
Universal
Compatible Series
Versa Guard(TM)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V-01059-A1
- Zoro #
- G121908428
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 59 in
- Overall Thickness
- 1/4 in
- Overall Width
- 10 in
Details
- Shield Material
- Steel
- Compatible Manufacturer Model Number
- PS084Y16E1
- Compatible Product Type
- Universal
- Compatible Series
- Versa Guard(TM)
- Includes Mounting Hardware
- Mounting Hardware Included
- Item
- Mesh Panel
- Guard Shape
- Flat
- Includes
- Panel Only
- Compatible with Manufacturer Model Number
- PS084Y16E1
- For Manufacturer Part Number
- PS084Y16E1
- Compatible with Mfr. Model Number
- PS084Y16E1
- Compatible Manufacturer Part Number
- PS084Y16E1
Description
Mesh Panel, Overall Width 10 in, Overall Height 59 in, Shield Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.