Machine Guard Panel
- Mfr # V-03435-A1
- Zoro # G821908032
product price:Â
$
87.99
/ea
Key Features
Includes Mounting Hardware
Mounting Hardware Included
Compatible Series
Versa Guard(TM)
Overall Width
34 in
Overall Thickness
1/4 in
Overall Height
35 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V-03435-A1
- Zoro #
- G821908032
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 34 in
- Overall Thickness
- 1/4 in
- Overall Height
- 35 in
Details
- Includes Mounting Hardware
- Mounting Hardware Included
- Compatible Series
- Versa Guard(TM)
- Compatible Product Type
- Universal
- Includes
- Panel Only
- Compatible Manufacturer Model Number
- PS084Y16E1
- Shield Material
- Steel
- Item
- Mesh Panel
- Guard Shape
- Flat
- Compatible with Manufacturer Model Number
- PS084Y16E1
- For Manufacturer Part Number
- PS084Y16E1
- Compatible with Mfr. Model Number
- PS084Y16E1
- Compatible Manufacturer Part Number
- PS084Y16E1
Description
Mesh Panel, Overall Width 34 in, Overall Height 35 in, Shield Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.