Machine Guard Panel
- Mfr # V-04635-A1
- Zoro # G521908509
product price:Â
$
94.59
/ea
Key Features
Guard Shape
Flat
Overall Height
35 in
Includes Mounting Hardware
Mounting Hardware Included
Includes
Panel Only
Compatible Series
Versa Guard(TM)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V-04635-A1
- Zoro #
- G521908509
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 35 in
- Overall Thickness
- 1/4 in
- Overall Width
- 46 in
Details
- Guard Shape
- Flat
- Includes Mounting Hardware
- Mounting Hardware Included
- Includes
- Panel Only
- Compatible Series
- Versa Guard(TM)
- Shield Material
- Steel
- Item
- Mesh Panel
- Compatible Manufacturer Model Number
- PS084Y16E1
- Compatible Product Type
- Universal
- Compatible with Manufacturer Model Number
- PS084Y16E1
- For Manufacturer Part Number
- PS084Y16E1
- Compatible with Mfr. Model Number
- PS084Y16E1
- Compatible Manufacturer Part Number
- PS084Y16E1
Description
Mesh Panel, Overall Width 46 in, Overall Height 35 in, Shield Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.