Machine Guard Panel
- Mfr # V-05847-A1
- Zoro # G421909194
product price:Â
$
240.99
/ea
Key Features
Includes
Panel Only
Overall Thickness
1/4 in
Overall Height
47 in
Includes Mounting Hardware
Mounting Hardware Included
Compatible Product Type
Universal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V-05847-A1
- Zoro #
- G421909194
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Thickness
- 1/4 in
- Overall Height
- 47 in
- Overall Width
- 58 in
Details
- Item
- Mesh Panel
- Includes
- Panel Only
- Includes Mounting Hardware
- Mounting Hardware Included
- Compatible Product Type
- Universal
- Shield Material
- Steel
- Compatible Manufacturer Model Number
- PS084Y16E1
- Guard Shape
- Flat
- Compatible Series
- Versa Guard(TM)
- Compatible with Manufacturer Model Number
- PS084Y16E1
- For Manufacturer Part Number
- PS084Y16E1
- Compatible with Mfr. Model Number
- PS084Y16E1
- Compatible Manufacturer Part Number
- PS084Y16E1
Description
Mesh Panel, Overall Width 58 in, Overall Height 47 in, Shield Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.