Zoro Homepage

Medium Gloss Black

  • Mfr # PS063Y16A1

  • Zoro # G215544266


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Overall Height
63 in
Color
Black
Material
Steel
Finish
Gloss
Post Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS063Y16A1
Zoro #
G215544266
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
63 in
Post Width
4 in
Post Depth
6 in
Footplate Depth
6 in
Footplate Width
4 in

Details

Item
Universal Post
Color
Black
Material
Steel
Finish
Gloss
Includes Mounting Hardware
Yes
Product Type
Universal Post
Mounting Hardware Included
Yes
Includes
Base Plate

Description

Product Type Universal Post, Powder-Coated, Overall Height 5 1/2 ft, Post Depth 2 in, Post Width 2 in, Mounting Hardware Included Yes, Black, Steel, Includes Base Plate, Includes Mounting Hardware Yes, Compatible Brand and Series Saf T Fence Versa Guard, Footplate Depth 6 in, Footplate Width 4 in, Mounting Hole Diameter 3/8 in, Number of Mounting Holes 3, Universal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.