Panel 1- 1/4In X 2- 1/2In 10 Ga.
Mfr # SAF-1094
Zoro # G0597086
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Overall Height
94 in
Overall Width
10 in
Finish
Gloss
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SAF-1094
Zoro #
G0597086
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
94 in
Overall Width
10 in
Wire Mesh Opening Height
2 1/2 in
Wire Mesh Opening Width
1 1/4 in
Wire Thickness
10 ga
Details
Item
Panel
Material
Steel
Finish
Gloss
Color
Black
Standards
ANSI, CSA, ISO, OSHA, RIA
Includes Mounting Hardware
Yes
Panel Style
Full Height
Floor Clearance
2 in
Compatible Brand and Series
Folding Guard, Saf-T-Fence
Compatible Manufacturer Model Number
SAF-SC7094-SL, SAF-SPC9494-SL, SAF-H3494-SL, SAF-HP7094-SL, SAF-P96, SAF-H4694-SL, SAF-HP9494-SL, SAF-S4694-SL, SAF-S5894-SL, SAF-S7094-SL, SAF-S9494-SL, SAF-SP9494-SL, SAF-SPC14294-SL, SAF-S3494-SL, SAF-SP7094-SL
Mounting Hardware Included
(4) 1/4 in x -1/2 Inch Carriage Bolts
Method of Construction
Welded
Product Type
Fence Panel
Mesh Shape
Rectangle
Description
Fence Panel, Black, Steel, Gloss, Overall Width 10 in, Overall Height 94 in, Wire Mesh Opening Height 2 1/2 in, Wire Mesh Opening Width 1 1/4 in, Full Height, Includes Mounting Hardware Yes, Wire Thickness 10 ga, Floor Clearance 2 in, Mesh Shape Rectangle, Method of Construction Welded, Mounting Hardware Included (4) 1/4 in x -1/2 Inch Carriage Bolts, Compatible Brand and Series Folding Guard, Saf-T-Fence
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.