
Panel 1- 1/4In X 2- 1/2In 10 Ga.
Mfr # SAF-5894
Zoro # G0596849
product price: $172.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
Key Features
Material
Steel
Overall Height
94 in
Overall Width
58 in
Finish
Gloss
Standards
ANSI, CSA, ISO, OSHA, RIA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SAF-5894
Zoro #
G0596849
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
94 in
Overall Width
58 in
Wire Mesh Opening Width
1 1/4 in
Wire Thickness
10 ga
Wire Mesh Opening Height
2 1/2 in
Details
Item
Panel
Material
Steel
Finish
Gloss
Standards
ANSI, CSA, ISO, OSHA, RIA
Color
Black
Mounting Hardware Included
(4) 1/4 in x -1/2 Inch Carriage Bolts
Compatible Brand and Series
Folding Guard, Saf-T-Fence
Mesh Shape
Rectangle
Product Type
Fence Panel
Includes Mounting Hardware
Yes
Method of Construction
Welded
Door type
Fence Panel
Compatible Manufacturer Model Number
SAF-SC7094-SL, SAF-SPC9494-SL, SAF-H3494-SL, SAF-HP7094-SL, SAF-P96, SAF-H4694-SL, SAF-HP9494-SL, SAF-S4694-SL, SAF-S5894-SL, SAF-S7094-SL, SAF-S9494-SL, SAF-SP9494-SL, SAF-SPC14294-SL, SAF-S3494-SL, SAF-SP7094-SL
Panel Style
Full Height
Floor Clearance
2 in
Component Type
Panel
Description
Fence Panel, Black, Steel, Gloss, Overall Width 58 in, Overall Height 94 in, Wire Mesh Opening Height 2 1/2 in, Wire Mesh Opening Width 1 1/4 in, Full Height, Includes Mounting Hardware Yes, Wire Thickness 10 ga, Floor Clearance 2 in, Mesh Shape Rectangle, Method of Construction Welded, Mounting Hardware Included (4) 1/4 in x -1/2 Inch Carriage Bolts, Compatible Brand and Series Folding Guard, Saf-T-Fence
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.