Pre- Designed 3 Sided Room Kit With Roof (Discontinued)
- Mfr # G20158-3ROF
- Zoro # G1942479
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G20158-3ROF
Zoro #
G1942479
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Height
8 ft
Overall Width
20 ft
Door Height
7 ft
Door Width
5 ft
Overall Depth
15 ft
Post Height
8 ft
Overall Exterior WxD
20 ft x 15 ft
Wire Opening Mesh WxH
1 1/2 in x 1 1/2 in
Wire Mesh Opening Height
1 1/2 in
Wire Mesh Opening Width
1 1/2 in
Wire Thickness
1/8 in
Overall Exterior WxDxH
20 ft x 15 ft 8 ft
Description
Complete Wire Security Cages, Wire Mesh Opening Height 1 1/2 in, Wire Mesh Opening Width 1 1/2 in, Number of Walls/Sides 3, Gray, Overall Depth 15 ft, Overall Height 8 ft, Overall Width 20 ft, Includes Ceiling Panel Yes, Door/Gate Opening Type Sliding, Door Height 7 ft, Door Width 5 ft, Powder-Coated, Lockable Yes, Lock Type Keyed Different Cylinder, Steel, Mesh Shape Diamond, Method of Construction Woven, Bolt-On, Post Height 8 ft, Wire Thickness 1/8 in, Compatible Brand and Series Wov-N-Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.