Pre- Designed 3 Sided Room Kit With Roof (Discontinued)
- Mfr # QWK121212-3ROF
- Zoro # G1942698
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QWK121212-3ROF
Zoro #
G1942698
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
12 ft
Overall Width
12 ft
Door Height
8 ft
Door Width
4 ft
Overall Depth
12 ft
Post Height
12 ft
Wire Opening Mesh WxH
1 1/2 in x 3 in
Overall Exterior WxDxH
12 ft x 12 ft 12 ft
Overall Exterior WxD
12 ft x 12 ft
Wire Mesh Opening Width
1 1/2 in
Wire Thickness
5/32 in
Wire Mesh Opening Height
3 in
Description
Complete Wire Security Cages, Wire Mesh Opening Height 3 in, Wire Mesh Opening Width 1 1/2 in, Number of Walls/Sides 3, Silver, Overall Depth 12 ft, Overall Height 12 ft, Overall Width 12 ft, Includes Ceiling Panel Yes, Door/Gate Opening Type Sliding, Door Height 8 ft, Door Width 4 ft, Zinc-Plated, Lockable Yes, Lock Type Keyed Cylinder, Steel, Mesh Shape Rectangle, Method of Construction Welded, Screws, Stackable, Post Height 12 ft, Wire Thickness 5/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.