Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Single Slide Door 46In W X 82In H (Discontinued)

  • Mfr # SAF-S4694-MR
  • Zoro # G0597409
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAF-S4694-MR
Zoro #
G0597409
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Door Height
84 in
Door Width
46 in
Overall HxW
84 in x 46 in
Wire Mesh Opening HxW
2 1/2 in x 1 1/4 in
Wire Mesh Opening Width
1 1/4 in
Wire Thickness
9/64 in
Wire Mesh Opening Height
2 1/2 in

Details

Item
Welded-Wire Machine Guard Door
Material
Steel
Finish
Gloss
Includes
Transom
Color
Black
Standards
ANSI/RIA, CSA, ISO, OSHA
component
Sliding Door
Opening Type
Sliding
Includes Mounting Hardware
Yes
Compatible Brand and Series
Folding Guard Saf-T-Fence
Lock Type
Cylinder
Handle Type
Pull
Door type
Sliding Welded-Wire Machine Guard Door
Compatible Manufacturer Model Number
Panels: SAF-1094, SAF-1694, SAF-1994, SAF-2294, SAF-2894, SAF-3494, SAF-4694, SAF-5894, Posts: SAF-P96
Method of Construction
Welded
Component Type
Sliding Door
Product Type
Welded-Wire Machine Guard Door

Description

Welded-Wire Machine Guard Door, Door Height 84 in, Door Width 46 in, Wire Mesh Opening Height 2 1/2 in, Wire Mesh Opening Width 1 1/4 in, Black, Gloss, Includes Mounting Hardware Yes, Includes Transom, Wire Thickness 9/64 in, Pull, Cylinder, Sliding, Compatible Brand and Series Folding Guard Saf-T-Fence, Compatible Manufacturer Model Number Panels: SAF-1094, SAF-1694, SAF-1994, SAF-2294, SAF-2894, SAF-3494, SAF-4694, SAF-5894, Posts: SAF-P96, Steel, Method of Construction Welded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.