Zoro Homepage

StrgLckrStrt, 90"x36"x48", 1opng, 2ER Pnl

  • Mfr # TS1-3649SK-3

  • Zoro # G214739663


product price: $700.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Depth
49 in
Overall Height
93 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS1-3649SK-3
Zoro #
G214739663
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
49 in
Overall Height
93 in

Description

Bulk Storage Locker Starter, Frame Assembled Unassembled, Number of Units Wide 1, Panels Included (2) Side Panels, Lock Type Padlock Hasp, Number of Shelves 1, Overall Depth 49 in, Overall Height 93 in, Overall Width 36 in, Bolts to Floor Yes, Frame Material Thickness 14 ga, Number of Doors 1, Wire Mesh Design Rectangle, Door Type Wire Mesh, Includes Anti-Pry Locking Bar, Hinge, Includes Top No, Locker Color Silver, Locker Configuration Starter, Locker Finish Galvanized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.