Wire Security Cage Panels and Partitions
- Mfr # V-02223-A1
- Zoro # G921908703
product price:Â
$
75.95
/ea
Key Features
Wire Mesh Opening Height
1 1/4 in
Compatible Brand and Series
Folding Guard Versa Fence
Overall Depth
1/8 in
Product Type
Security Cage Panel
Wire Mesh Opening Width
2 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V-02223-A1
- Zoro #
- G921908703
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wire Mesh Opening Height
- 1 1/4 in
- Overall Depth
- 1/8 in
- Wire Mesh Opening Width
- 2 1/2 in
- Footplate Depth
- 4 in
- Wire Thickness
- 10 ga
- Overall Height
- 2 ft
- Overall Width
- 1 7/8 ft
- Footplate Width
- 6 in
Details
- Compatible Brand and Series
- Folding Guard Versa Fence
- Product Type
- Security Cage Panel
- Finish
- Powder-Coated
- Mesh Shape
- Rectangle
- Method of Construction
- Welded
- Includes
- Floor Anchors, Mounting Hardware
- Includes Mounting Hardware
- Yes
- Color
- Black
- Item
- Welded-Wire Partition Components
- Material
- Steel
- Panel Style
- Stackable
- Shell Material
- Steel
- Wire Color
- Black
Description
Wire Security Cage Panels and Partitions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.