Wire Security Cage Panels and Partitions
- Mfr # V-03423-A1
- Zoro # G021908924
product price:Â
$
81.15
/ea
Key Features
Product Type
Security Cage Panel
Color
Black
Includes Mounting Hardware
Yes
Finish
Powder-Coated
Overall Width
2 7/8 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V-03423-A1
- Zoro #
- G021908924
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 2 7/8 ft
- Wire Mesh Opening Height
- 1 1/4 in
- Footplate Width
- 6 in
- Overall Height
- 2 ft
- Footplate Depth
- 4 in
- Wire Thickness
- 10 ga
- Wire Mesh Opening Width
- 2 1/2 in
- Overall Depth
- 1/8 in
Details
- Product Type
- Security Cage Panel
- Color
- Black
- Includes Mounting Hardware
- Yes
- Finish
- Powder-Coated
- Method of Construction
- Welded
- Compatible Brand and Series
- Folding Guard Versa Fence
- Panel Style
- Stackable
- Mesh Shape
- Rectangle
- Includes
- Floor Anchors, Mounting Hardware
- Item
- Welded-Wire Partition Components
- Material
- Steel
- Shell Material
- Steel
- Wire Color
- Black
Description
Wire Security Cage Panels and Partitions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.