Wire Security Cage Panels and Partitions
- Mfr # V-05823-A1
- Zoro # G021909037
product price:Â
$
92.59
/ea
Key Features
Overall Height
2 ft
Mesh Shape
Rectangle
Compatible Brand and Series
Folding Guard Versa Fence
Panel Style
Stackable
Wire Thickness
10 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V-05823-A1
- Zoro #
- G021909037
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 2 ft
- Wire Thickness
- 10 ga
- Wire Mesh Opening Height
- 1 1/4 in
- Footplate Depth
- 4 in
- Footplate Width
- 6 in
- Overall Depth
- 1/8 in
- Overall Width
- 4 7/8 ft
- Wire Mesh Opening Width
- 2 1/2 in
Details
- Mesh Shape
- Rectangle
- Compatible Brand and Series
- Folding Guard Versa Fence
- Panel Style
- Stackable
- Finish
- Powder-Coated
- Includes Mounting Hardware
- Yes
- Includes
- Floor Anchors, Mounting Hardware
- Color
- Black
- Item
- Welded-Wire Partition Components
- Method of Construction
- Welded
- Material
- Steel
- Product Type
- Security Cage Panel
- Shell Material
- Steel
- Wire Color
- Black
Description
Wire Security Cage Panels and Partitions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.