Shop FOLDING GUARD
See all product information
Create Account
Wire Security Cage Posts
- Mfr # EP024Y16E5
- Zoro # G521907816
product price:Â
$
79.19
/ea
Key Features
Post Depth
2 in
Overall Height
24 in
Compatible Brand and Series
Saf T Fence Versa Guard
Product Type
Universal Post
Finish
Powder-Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EP024Y16E5
- Zoro #
- G521907816
- UPC #
- -
- Country of Origin
- United States
- Item
- Universal Extension Post
- Compatible Brand and Series
- Saf T Fence Versa Guard
- Product Type
- Universal Post
- Finish
- Powder-Coated
- Post Style
- Universal Extension
- Number of Mounting Holes
- 3
- Standards
- ANSI/RIA, CSA, ISO, OSHA
- Material
- Steel
- Color
- Yellow
- Includes Mounting Hardware
- Yes
- Shell Material
- Steel
- Wire Color
- Yellow
- Traction Material
- Steel
Dimensions
- Post Depth
- 2 in
- Overall Height
- 24 in
- Mounting Hole Diameter
- 3/8 in
- Post Width
- 2 in
- Footplate Width
- 6 in
- Footplate Depth
- 4 in
Description
Wire Security Cage Posts
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.