310-4-x Series Electric Strikes
Mfr # 310-4-2 605
Zoro # G310071117
product price: $412.99
/ea
Free Shipping & Returns
Key Features
Finish
Bright Brass
For Use With Lockset Type
310-4-x Series Electric Strikes
Color
Bright Brass
Includes
Electric Strike Faceplates
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
310-4-2 605
Zoro #
G310071117
UPC #
197163302987
Country of Origin
United States
Dimensions
Length
11"
Width
2.875"
Details
Finish
Bright Brass
For Use With Lockset Type
310-4-x Series Electric Strikes
Color
Bright Brass
Includes
Electric Strike Faceplates
Material
Brass
Description
The 310 Series is a 3 hour fire-rated, industrial grade electric strike designed for extreme heavy duty applications. The all stainless steel construction of this device makes it ideal for high abuse applications that would disable other electric strikes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.