310 Series Electric Strikes, 12 VDC Stainless Steel
- Mfr # 310-4-1 12D 630
- Zoro # G9231068
product price:Â
$
1,223.99
/ea
Free Shipping & Returns
Key Features
Failure Mode
Fail Secure
Input Voltage
24V DC
Door Frame Type
Metal, Wood
Grade
Heavy Duty
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310-4-1 12D 630
- Zoro #
- G9231068
- UPC #
- -
- Country of Origin
- United States
- Item
- Folger Adam 310 Electric Strike
- Failure Mode
- Fail Secure
- Input Voltage
- 24V DC
- Door Frame Type
- Metal, Wood
- Grade
- Heavy Duty
- Material
- Stainless Steel
- Color
- Satin Stainless Steel
- Features
- Burglary Resistant, Tamper Resistant, Adjustable Keeper, Horizontal Adjustment, Corrosion Resistant
- Type
- Electric Strike
- Standards
- UL 10C, CAN4-S104, UL1034, ANSI/BHMA A156.31, Grade 1, DOD, New York City Accepted, NFPA-252, ASTM-E152
Description
Folger Adam 310 Series Electric Strike, 12 VDC Voltage, For RIM Vertical Rod Exit Devices having 4" and 4-3/4" (double door) Spacing, Stainless Steel Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.