Zoro Homepage

310 Series Electric Strikes

  • Mfr # 310-2 24D 613 LCBMA

  • Zoro # G610071213


product price: $846.99
/ea
Free Shipping & Returns

Key Features

Finish
Dark Oxidized Satin Bronze Oil Rubbed
For Use With Lockset Type
310 Series Electric Strikes
Width
6"
Color
Dark Oxidized Satin Bronze Oil Rubbed
Length
12.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310-2 24D 613 LCBMA
Zoro #
G610071213
UPC #
197163302994
Country of Origin
United States

Dimensions

Width
6"
Length
12.25"

Details

Finish
Dark Oxidized Satin Bronze Oil Rubbed
For Use With Lockset Type
310 Series Electric Strikes
Color
Dark Oxidized Satin Bronze Oil Rubbed
Includes
Electric Strikes
Fire Rated
Yes
Material
Bronze

Description

The 310 Series is a 3 hour fire-rated, industrial grade electric strike designed for extreme heavy duty applications. The all stainless steel construction of this device makes it ideal for high abuse applications that would disable other electric strikes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.