Shop FOLGER ADAM
See all product information
Create Account
310 Series Electric Strikes
- Mfr # 310-2 F 12D 613
- Zoro # G710071090
product price:Â
$
677.99
/ea
Free Shipping & Returns
Key Features
Finish
Dark Oxidized Satin Bronze Oil Rubbed
For Use With Lockset Type
310 Series Electric Strikes
Fire Rated
Yes
Width
6"
Color
Dark Oxidized Satin Bronze Oil Rubbed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310-2 F 12D 613
- Zoro #
- G710071090
- UPC #
- 197163014583
- Country of Origin
- United States
- Finish
- Dark Oxidized Satin Bronze Oil Rubbed
- For Use With Lockset Type
- 310 Series Electric Strikes
- Fire Rated
- Yes
- Color
- Dark Oxidized Satin Bronze Oil Rubbed
- Includes
- Electric Strikes
- Material
- Bronze
Dimensions
- Width
- 6"
- Length
- 12.25"
Description
The 310 Series is a 3 hour fire-rated, industrial grade electric strike designed for extreme heavy duty applications. The all stainless steel construction of this device makes it ideal for high abuse applications that would disable other electric strikes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.