Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

700 Series Electric Strikes

  • Mfr # 710-75 12D

  • Zoro # G010046460


product price: $496.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 1
Finish
Grey
Width
2.5"
Color
Grey
For Use With
700 Series Electric Strikes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
710-75 12D
Zoro #
G010046460
UPC #
197163027866
Country of Origin
Mexico

Dimensions

Width
2.5"
Length
6"
Height
1"

Details

Grade
Grade 1
Finish
Grey
Color
Grey
For Use With
700 Series Electric Strikes
Includes
Electric Strikes

Description

Fail Secure, Body Only, 12VDC Electric Strike 3/4 in. Keeper, Metal Frame

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.