Aluminum, Satin Aluminum Clear Coated, For Use With: 310-6 Series Electric Strikes
- Mfr # 310-6-1 24D 627
- Zoro # G910046294
product price:Â
$
1,233.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Finish
Satin Aluminum Clear Coated
Width
2.5"
Length
6"
For Use With
310-6 Series Electric Strikes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310-6-1 24D 627
- Zoro #
- G910046294
- UPC #
- 197163015061
- Country of Origin
- Mexico
- Grade
- Grade 1
- Finish
- Satin Aluminum Clear Coated
- For Use With
- 310-6 Series Electric Strikes
- Includes
- Electric Strikes
- Material
- Aluminum
- Color
- Satin Aluminum Clear Coated
Dimensions
- Width
- 2.5"
- Length
- 6"
- Height
- 5.2"
Description
Fail Secure, Complete 24VDC Electric Strike, Double, PK Keeper, 4-3/8 in. CTC Satin Aluminum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.