Aluminum, Satin Aluminum Clear Coated, For Use With: 310-6 Series Electric Strikes

  • Mfr # 310-6-3 24D 627

  • Zoro # G710046142


product price:  $1,318.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 1
Finish
Satin Aluminum Clear Coated
Material
Aluminum
Width
2.5"
Length
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
310-6-3 24D 627
Zoro #
G710046142
UPC #
197163015115
Country of Origin
Mexico

Dimensions

Width
2.5"
Length
6"
Height
5.2"

Details

Grade
Grade 1
Finish
Satin Aluminum Clear Coated
Material
Aluminum
Includes
Electric Strikes
For Use With
310-6 Series Electric Strikes
Color
Satin Aluminum Clear Coated

Description

Fail Secure, Complete 24VDC Electric Strike, Double, PK Keeper, 5-5/8 in. CTC Satin Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.